Delta Faucet DT13222/DR10000UNBX "Monitor" Single Handle Shower Faucet

Item: DT13222/DR10000UNBX
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $99.89



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Rough In Valve Type Ceramic Disc
Shower Head Width 3-2/5"
Shower Head Type Single Function
Number Of Spray Head Functions 1
Spray Functions Full Body Spray
Valve Escutcheon Height 7"
Valve Escutcheon Width 7"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Knob
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Construction Brass
Tub/Shower Model Available Yes
ADA Compliant No
Eco-Friendly Water Sense
Features • Scald Guard