X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet DT11951 "Dryden" Transfer Valve Trim

Item: DT11951
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $161.95

Price: $136.04 (Pricing is for Chrome)



Details and Dimensions

Rough In Valve Included No
ADA Compliant Yes
Features Trim Kit Only Valve Sold Separately
Height 4-1/2"
Width 4-1/2"