Delta Faucet DT11900 "Six Setting" Diverter Shower Valve
| Item: | DT11900 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $103.87 (Pricing is for Chrome)
Details and Dimensions
| Rough In Valve Included | No |
| Construction | Metal |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Additional Information | 6 SSetting Diverter Valve Trim |
| Drain Included | No |
| Faucet Configuration | Single Handle |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


