Delta Faucet DT11894 "Linden" Diverter Shower Valve
| Item: | DT11894 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $105.82 (Pricing is for Chrome)
Details and Dimensions
| Rough In Valve Included | No |
| Construction | Solid Brass |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Faucet Configuration | Single Handle |
| Valve Type | Three Function Diverter Trim |
| Warranty |


