Delta Faucet DT11855 "Victorian" Diverter Shower Valve
| Item: | DT11855 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $135.28 (Pricing is for Chrome)
Details and Dimensions
| Height | 5" |
| Width | 5-1/2" |
| Features | • Trim Kit Only Valve Sold Separately |
| ADA Compliant | Yes |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


