X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet DRP72568PN "Cassidy" Shower Head

Item: DRP72568PN
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $212.20

Price: $182.49 (Pricing is for Polished Nickel)



Details and Dimensions

Shower Head Type Rain Head
Spray Face Diameter 9-3/8"
Number Of Spray Head Functions 1
Spray Functions Full
Shower Arm Included No
Flow Rate (GPM) 2.5
Ball Joint Yes
Swivel Connector Yes
Weight 2 lbs
Features Connects to Standard 1/2'' Threadted Shower Arms
CEC Approved Yes
Installation Hardware Included Yes
View Similar Products