X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet DRP71543 "Cassidy" Soap Dispenser

Item: DRP71543
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $44.10

Price: $34.62 (Pricing is for Chrome)



Details and Dimensions

Construction Non-Metallic
Features Refillable From Above Deck
Includes 13 Ounce Bottle
Maximum Deck Thickness 2-1/2"
Number of Faucet Holes 1 Hole
Spout Height 2-1/8"
Spout Length 3-1/2"