Delta Faucet DRP53496 "Arzo" Shower Head
| Item: | DRP53496 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $266.87 (Pricing is for Chrome)
Details and Dimensions
| Shower Head Type | Rain Head |
| Spray Face Width | 8" |
| Spray Face Height | 8" |
| Number Of Spray Head Functions | 1 |
| Spray Functions | Full Body Spray |
| Flow Rate (GPM) | 2.5 |
| Features | • Touch-Clean |
| Warranty |


