X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet DB2596LF "Foundations Windemere" 4'' Centerset Bathroom Sink Faucet

Item: DB2596LF
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration 4'' Centerset
Number of Faucet Holes 3 Hole
Faucet Centers 4''
Spout Height 3-1/2"
Spout Reach 5-1/8"
Overall Height 5-7/8"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Maximum Deck Thickness 1-1/8"
Construction Metal
Valve Type Washerless Stem Cartridge
Flow Rate (GPM) 1.2
Includes Pop-up Drain
Low Lead Compliant Yes
CEC Approved Yes
ADA Compliant Yes
Eco-Friendly Water Sense
Water Efficient