X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



No Image
None

Delta Faucet D980TDST "Pilar" Pull-Out Spray Kitchen Faucet

Item: D980TDST
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $587.50

Price: $493.50 (Pricing is for Chrome)



Details and Dimensions

Faucet Hole Configuration 2 Hole
Overall Height 13-7/8"
Construction Brass
ADA Compliant Yes
Spout Height 13-7/8"
Spout Reach 10-5/8"
Maximum Deck Thickness 2-1/2"
Hands Free Activation Yes
Includes (6) AA Batteries
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 2 Hole
Handle Type Lever
Shown With Lever Handle
Features • Touch2OŽ Technology
• Diamond Seal Technology
• MagnaTite Docking
Low Lead Compliant Yes
Handle(s) Included Yes
CEC Approved Yes
To Be Used With EP73954 Optional AC Adapter (Sold Separately)
View Similar Products