X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet D9197TDST "Cassidy" Pull-Out Spray Kitchen Faucet

Item: D9197TDST
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration 1 or 3 Hole
Overall Height 16"
Construction Brass
ADA Compliant Yes
Spout Height 9-21/32"
Spout Reach 9-3/8"
Swivel Spout Yes
Degree of Spout Swing 360 Degree
Hands Free Activation Yes
Flow Rate (GPM) 1.8
Valve Type Diamond Seal Ceramic
Number Of Handles 1 Handle
Number of Faucet Holes 1 or 3 Hole
Handle Type Lever
Features • MagnaTite Docking
• Touch2OŽ Technology
• Diamond Seal Technology
Low Lead Compliant Yes
Eco-Friendly Water Sense
CEC Approved Yes
To Be Used With EP73954 Optional AC Adapter (Sold Separately)
View Similar Products