Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Soap Dishes
> Delta Faucet
>
D79055
Delta Faucet D79055 "Lockwood" Soap Dish
| Item: | D79055 |
| Finish: | Chrome |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Mount Type | Wall Mount |
| Height | 6-3/4" |
| Bracket Diameter | 2-1/4" |
| Extension From Wall | 5-7/16" |
| Mounting Hardware Included | Yes |
| Installation Guide |
| Warranty |


