X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet D77746 "Vero" Towel Ring

Item: D77746
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $82.55

Price: $69.34 (Pricing is for Chrome)



Details and Dimensions

Overall Width 6-1/2"
Overall Height 6-1/2"
Construction Metal
Bracket Width 2"
Bracket Height 2"
Extension From Wall 3"
Mounting Hardware Included Yes