X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet D77724 "Vero" Towel Bar

Item: D77724
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $126.95

Price: $106.64 (Pricing is for Chrome)



Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 24"
Overall Length 26-1/32"
Mounting Width 24"
Construction Metal
Bracket Width 2-1/32"
Extension From Wall 2-29/32"
Mounting Hardware Included Yes