X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet D761LF "Compel" Vessel Filler Bathroom Sink Faucet

Item: D761LF
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.


Details and Dimensions

Faucet Hole Configuration Vessel Filler
Number of Faucet Holes 1 Hole
Spout Height 9-7/16"
Spout Reach 5"
Overall Height 13-13/16"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Maximum Deck Thickness 2-1/4"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Low Lead Compliant Yes
ADA Compliant Yes
Eco-Friendly Water Sense