X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet D75146 "Dryden" Towel Ring

Item: D75146
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $32.35

Price: $27.17 (Pricing is for Chrome)



Details and Dimensions

Overall Width 6"
Overall Height 7-3/4"
Construction Metal
Bracket Height 1-3/4"
Extension From Wall 3-1/2"
Mounting Hardware Included Yes