X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet D59210 "Addison" Hand Held Shower

Item: D59210
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Shower Head Type Single Function
Height 24"
Construction Metal
Hose Included Yes
Hose Length 69"
Slidebar Included Yes
Slidebar Length 24"
Wall Supply Elbow Included No
Configuration Hand Held
Number Of Spray Head Functions 1
Flow Rate (GPM) 2.0
Back Flow Protection Yes
Pause Control No
Diverter Included No
Adjustable Spray Angle Yes
Swivel Connector Yes
Twist Free No
Eco-Friendly Cal Green Compliant
Water Efficient
Water Sense
Additional Information Not To Be Used As A Grab Bar
CEC Approved Yes