X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet D58065 "In2Ition " Hand Held Shower

Item: D58065
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $136.60

Price: $111.33 (Pricing is for Chrome)




Details and Dimensions

Shower Head Type Multi Function
Height 9-1/2"
Hose Included Yes
Hose Length 72"
Slidebar Included No
Wall Supply Elbow Included No
Configuration Hand Held
Number Of Spray Head Functions 3
Spray Functions Full Spray, Full Spray With Massage, Massage Spray, Pause
Wall Bracket Included No
Shower Arm Included No
Flow Rate (GPM) 2.5
Back Flow Protection Yes
Pause Control Yes
Diverter Included No
Adjustable Spray Angle No
Ball Joint Yes
Flange Included No
Swivel Connector No
Twist Free Yes
Diverter Type Built in
Additional Information Shower Arm And Flange Sold Separately
Extension From Wall 6-7/32"