Delta Faucet D579RBDST "Leland" Vessel Filler Bathroom Sink Faucet

Item: D579RBDST
Finish: Venetian Bronze
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $303.87 (Pricing is for Venetian Bronze)



Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 2 Hole
Spout Height 8-7/32"
Spout Reach 5-19/32"
Overall Height 13-1/16"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-1/8"
Maximum Deck Thickness 2-1/2"
Construction Brass
Valve Type Diamond Seal
Flow Rate (GPM) 1.5
Low Lead Compliant Yes
ADA Compliant Yes
Eco-Friendly Water Sense
Water Sense
Features • Drain Sold Separately
• Diamond Seal Technology