Delta Faucet D57530 "Vero" Hand Held Shower
| Item: | D57530 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $199.33 (Pricing is for Chrome)
Details and Dimensions
| Connection Size | "1/2"" - 14 NPSM" |
| Hose Included | Yes |
| Hose Length | 69" |
| Slidebar Included | Yes |
| Slidebar Length | 26-15/16" |
| Wall Supply Elbow Included | No |
| Configuration | Hand Held |
| Number Of Spray Head Functions | 1 |
| Spray Functions | Full Body Spray |
| Wall Bracket Included | No |
| Shower Arm Included | No |
| Flow Rate (GPM) | 2.5 |
| Back Flow Protection | Yes |
| Pause Control | No |
| Diverter Included | No |
| Includes | "Hose, slide bar" |
| Features | • "24'' Wall Bar with Adjustable Slide Included, Single Function Handshower, 69'' Hose Included, Wall Elbow Sold Separately" |
| Additional Information | Coordinates with Vero |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


