X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet D551DST "Dryden" Single Hole Bathroom Sink Faucet

Item: D551DST
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $248.50

Price: $208.74 (Pricing is for Chrome)




Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 or 3 Hole
Faucet Centers 4''
Spout Height 3-7/8"
Spout Reach 5-3/8"
Overall Height 7-7/8"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Escutcheon Included Yes
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Pop-up Drain
Low Lead Compliant Yes
ADA Compliant Yes
Eco-Friendly Water Sense
Water Efficient
Features Diamond Seal Technology