X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet D55021 Hand Held Shower

Item: D55021
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $238.80

Price: $200.59 (Pricing is for Chrome)



Details and Dimensions

Shower Head Type Single Function
Construction ABS Shower
Hose Included Yes
Hose Length 69"
Slidebar Included No
Wall Supply Elbow Included No
Configuration Wall Bracket Mount
Wall Bracket Included Yes
Shower Arm Included No
Flow Rate (GPM) 2.5
Back Flow Protection Yes
Mount Type Wall Mount