X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet D538MPUDST "Lahara" Single Hole Bathroom Sink Faucet

Item: D538MPUDST
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $218.25

Price: $183.33 (Pricing is for Chrome)



Details and Dimensions

Faucet Hole Configuration 1 or 3 hole
Number of Faucet Holes 1 or 3 Hole
Faucet Centers 4''
Spout Height 3-15/16"
Spout Reach 5-1/2"
Overall Height 6-15/16"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-1/2"
Construction Brass
Valve Type Cartridge
Flow Rate (GPM) 1.5
Low Lead Compliant Yes
Width 2-1/4"
CEC Approved Yes
ADA Compliant Yes
Eco-Friendly Water Efficient
Features Diamond Seal Valve, Optional Deck Plate Included