X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet D51308 Hand Held Shower

Item: D51308
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Shower Head Type Multi Function
Height 29"
Construction ABS Hand shower
Hose Included Yes
Hose Length 60"
Slidebar Included Yes
Slidebar Length 29"
Wall Supply Elbow Included No
Configuration Slide Bar Mount
Number Of Spray Head Functions 2
Spray Functions H2Okinetic, Massage, Pause
Flow Rate (GPM) 2.0
Back Flow Protection Yes
Eco-Friendly Cal Green Compliant
Water Sense
Features H2O Kinetic Technology
Coordinates with Cassidy Collection
CEC Approved Yes