Delta Faucet D50560 "Classic" Elbow
| Item: | D50560 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $35.48 (Pricing is for Chrome)
Details and Dimensions
| Connection Size | "1/2"" IPS " |
| Construction | Brass |
| Features | • "90 degree wall supply elbow, 1/2"" IPS female inlet, 1/2"" IPS male outlet, for new construction installation" • Personal shower wall supply |
| Installation Guide |
| Warranty |


