X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet D502DST "Classic" 4'' Centerset Bathroom Sink Faucet

Item: D502DST
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment


Details and Dimensions

Faucet Hole Configuration 4'' Centerset
Number of Faucet Holes 3 Hole
Faucet Centers 4''
Spout Height 1-11/16"
Spout Reach 5"
Overall Height 5-1/2"
Number Of Handles 1 Handle
Handle(s) Included Yes
Maximum Deck Thickness 1-1/8"
Construction Brass
Valve Type Washerless Stem
Flow Rate (GPM) 1.2
Shown With Acrylic Knob Handle
Includes Pop-up Drain
Low Lead Compliant Yes
CEC Approved Yes
ADA Compliant Yes
Eco-Friendly Water Efficient
Water Sense
Features Diamond Seal Technology