Back to Search Results
Ferguson.com Home
>
Shower Accessories
>
Body Spray Shower Accessories
> Delta Faucet
>
D50150
Delta Faucet D50150 Body Spray Shower Accessory
| Item: | D50150 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $113.57 (Pricing is for Chrome)
Details and Dimensions
| Length | 2-11/16" |
| Width | 2-11/16" |
| Construction | Solid Brass |
| Flow Rate (GPM) | 2.0 |
| Features | • 30 Degree Up 7 Down Adjustment |
| Additional Information | Note: This installation requires a 1/2" male threaded |
| Product Specifications |
| Warranty |


