X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet D50102 "Body Spray" Body Spray Shower Accessory

Item: D50102
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $95.05

Price: $79.84 (Pricing is for Chrome)



Details and Dimensions

Length 2-7/16"
Width 2-7/16"
Depth 2-1/4"
Connection Size "1/2"" IPS"
Spray Face Width 2-7/16"
Spray Face Height 2-7/16"
Spray Face Diameter 2-7/15"
Construction Brass
Number Of Spray Head Functions 1
Spray Functions full body spray
Flow Rate (GPM) 2.0
Pause Control No
Adjustable Spray Angle Yes
Flange Included Yes
Includes body spray
Features "finished spray face with touch clean nubs, 30 degrees up and down adjustment"
Additional Information "installation requires a 1/2"" male threaded pipe fitting to extend 1/4"" beyond finished surface"
CEC Approved Yes
Diameter 2-7/16"
View Similar Products