Back to Search Results
Ferguson.com Home
>
Shower Accessories
>
Body Spray Shower Accessories
> Delta Faucet
>
D50102PT
Delta Faucet D50102PT "Body Spray" Body Spray Shower Accessory
| Item: | D50102PT |
| Finish: | Aged Pewter |
| Online Availability: | Discontinued |
| Select Finish: |
Discontinued, please call.
Details and Dimensions
| Length | 2-7/16" |
| Width | 2-7/16" |
| Depth | 2-1/4" |
| Connection Size | "1/2"" IPS" |
| Spray Face Width | 2-7/16" |
| Spray Face Height | 2-7/16" |
| Spray Face Diameter | 2-7/15" |
| Construction | Brass |
| Number Of Spray Head Functions | 1 |
| Spray Functions | full body spray |
| Flow Rate (GPM) | 2 |
| Pause Control | No |
| Adjustable Spray Angle | Yes |
| Flange Included | Yes |
| Includes | body spray |
| Features | • "finished spray face with touch clean nubs, 30 degrees up and down adjustment" |
| Additional Information | "installation requires a 1/2"" male threaded pipe fitting to extend 1/4"" beyond finished surface" |
| Diameter | 2-7/16" |
| Product Specifications |
| Parts Breakdown |
| Warranty |


