Back to Search Results
Ferguson.com Home
>
Faucets
>
4'' Minispread Bathroom Sink Faucets
> Delta Faucet
>
D4575SSMPU
Delta Faucet D4575SSMPU "Leland" 4'' Minispread Bathroom Sink Faucet
| Item: | D4575SSMPU |
| Finish: | Brilliance Stainless |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Faucet Hole Configuration | 4'' Mini-spread |
| Number of Faucet Holes | 3 Hole |
| Faucet Centers | 4'' |
| Spout Height | 3-1/2" |
| Spout Reach | 4-1/4" |
| Overall Height | 5-1/2" |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Maximum Deck Thickness | 1-7/16" |
| Construction | Brass |
| Valve Type | Washerless Stem |
| Flow Rate (GPM) | 1.5 |
| Low Lead Compliant | No |
| Width | 9" |
| Eco-Friendly | Water Efficient Water Sense |
| Includes | Pop-up Drain |
| Installation Guide |
| Parts Breakdown |
| Warranty |


