Back to Search Results
Ferguson.com Home
>
Faucets
>
Vertical Spray Bidet Faucets
> Delta Faucet
>
D44LHP/DH17/DH17/DH17
Delta Faucet D44LHP/DH17/DH17/DH17 "Classic" Vertical Spray Bidet Faucet
| Item: | D44LHP/DH17/DH17/DH17 |
| Finish: | Chrome |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Bidet Faucet Type | Vertical Spray |
| Drain Included | Yes |
| Shown With | Porcelain Cross Handles |
| Faucet Hole Configuration | 4-Hole |
| Included Features | Metal Pop-Up Drain |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


