Delta Faucet D4153DST "Linden" Pull-Out Spray Kitchen Faucet
| Item: | D4153DST |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $248.01 (Pricing is for Chrome)
Details and Dimensions
| Faucet Hole Configuration | 1 or 3 Hole |
| Width | 10-1/2" |
| Overall Height | 12-5/16" |
| Construction | Brass |
| ADA Compliant | Yes |
| Spout Height | 9-9/16" |
| Spout Reach | 9-7/8" |
| Number Of Spray Head Functions | 2 |
| Flow Rate (GPM) | 2.2 |
| Valve Type | Ceramic Disc |
| Number Of Handles | 1 Handle |
| Number of Faucet Holes | 1 or 3 Hole |
| Handle Type | Lever |
| Features | • Diamond Seal Technology |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Escutcheon Included | Yes |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


