Delta Faucet D35996LF "Windemere" 8'' Widespread Bathroom Sink Faucet
| Item: | D35996LF |
| Finish: | Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $142.97 (Pricing is for Chrome)
Details and Dimensions
| Faucet Hole Configuration | 8'' Widespread |
| Number of Faucet Holes | 3 Hole |
| Faucet Centers | 6-16'' |
| Spout Height | 4-4/5" |
| Spout Reach | 4-4/7" |
| Overall Height | 6-5/6" |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Maximum Deck Thickness | 1-1/8" |
| Escutcheon Included | Yes |
| Construction | Brass |
| Valve Type | Washerless Stem Cartridge |
| Flow Rate (GPM) | 1.5 |
| Low Lead Compliant | Yes |
| ADA Compliant | Yes |
| Eco-Friendly | Water Efficient Water Sense |
| Includes | Pop-up Drain |
| Installation Guide |
| Parts Breakdown |
| Warranty |


