Delta Faucet D35960LFRB "Talbott" 8'' Widespread Bathroom Sink Faucet
| Item: | D35960LFRB |
| Finish: | Venetian Bronze |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Faucet Hole Configuration | 8'' Widespread |
| Number of Faucet Holes | 3 Hole |
| Spout Height | 3-7/8" |
| Spout Reach | 5-1/8" |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Faucet Hole Diameter | 1-1/8" |
| Maximum Deck Thickness | 1-1/8" |
| Construction | Brass |
| Valve Type | Washerless |
| Flow Rate (GPM) | 1.5 |
| Low Lead Compliant | Yes |
| Height | 7" |
| Width | 11" |
| ADA Compliant | Yes |
| Eco-Friendly | Water Sense |
| Connection Size | 1/2''-14 NPSM |
| Drain Included | Yes |
| Includes Metal Pop-Up Drain | Yes |
| Warranty |


