Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet D3585LFWL "Grail" Wall Mount Bathroom Sink Faucet

Item: D3585LFWL
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Faucet Hole Configuration Wall Mount
Number of Faucet Holes 3 Hole
Faucet Centers 8''
Spout Reach 6-7/16"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Construction Brass
Flow Rate (GPM) 1.5
Includes Drain
Low Lead Compliant Yes
ADA Compliant Yes
Eco-Friendly Water Sense