X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet D2575LFMPU "Leland" 4'' Centerset Bathroom Sink Faucet

Item: D2575LFMPU
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $163.30

Price: $137.17 (Pricing is for Chrome)



Details and Dimensions

Faucet Hole Configuration 4'' Centerset
Number of Faucet Holes 3 Hole
Faucet Centers 4''
Spout Height 4-1/4"
Spout Reach 4-1/4"
Overall Height 6-3/8"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-3/8"
Maximum Deck Thickness 1-1/2"
Construction Brass
Valve Type Washerless Stem Cartridge
Flow Rate (GPM) 1.5
Includes Metal Pop-up Drain
Low Lead Compliant Yes
ADA Compliant Yes
Eco-Friendly Cal Green Compliant
Water Efficient
Water Sense