X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet D2555SSMPUDST "Victorian" 4'' Centerset Bathroom Sink Faucet

Item: D2555SSMPUDST
Finish: Stainless Steel
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration 4'' Centerset
Number of Faucet Holes 3 Hole
Faucet Centers 4''
Spout Height 4"
Spout Reach 5-1/8"
Overall Height 6-1/4"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-1/2"
Maximum Deck Thickness 2-1/2"
Construction Metal
Valve Type Ceramic Disc
Flow Rate (GPM) 1.2
Includes Pop Up Drain
Low Lead Compliant Yes
CEC Approved Yes
ADA Compliant Yes
Eco-Friendly Water Sense
Features Diamond Seal Tech