X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet D2502LF "Classic" 4'' Centerset Bathroom Sink Faucet

Item: D2502LF
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment


Details and Dimensions

Faucet Hole Configuration 4''Centerset
Number of Faucet Holes 3 Hole
Faucet Centers 4''
Spout Height 1-3/8"
Spout Reach 3-7/8"
Overall Height 2-7/8"
Number Of Handles 2 Handle
Handle(s) Included Yes
Faucet Hole Diameter 1-15/16"
Maximum Deck Thickness 1-3/8"
Construction Brass
Valve Type Washerless Stem Cartridge
Flow Rate (GPM) 1.2
Shown With Acrylic Knob Handles
Includes Pop-up Drain
Low Lead Compliant Yes
CEC Approved Yes
Eco-Friendly Water Efficient
Water Sense