X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet D2402LF "Classic" Two Handle Kitchen Faucet

Item: D2402LF
Finish: Chrome
Online Availability: Available for immediate shipment

List Price: $119.65

Price: $100.51



Details and Dimensions

Faucet Hole Configuration 4 Hole
Overall Height 5-7/16"
Construction Brass
Spout Height 5"
Spout Reach 9"
Maximum Deck Thickness 1"
Side Spray Included Yes
Flow Rate (GPM) 1.8
Valve Type Washerless Cartridge
Number Of Handles 2 Handle
Number of Faucet Holes 4 Hole
Handle Type Knob
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included Yes