X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet D2256DST "Victorian" Two Handle Kitchen Faucet

Item: D2256DST
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $503.95

Price: $423.32 (Pricing is for Chrome)



Details and Dimensions

Faucet Hole Configuration 4 Hole
Overall Height 9"
Construction Metal
ADA Compliant Yes
Spout Height 6"
Spout Reach 9"
Side Spray Included Yes
Flow Rate (GPM) 1.8
Valve Type Diamond Seal Ceramic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 4 Hole
Handle Type Lever
Low Lead Compliant Yes
Handle(s) Included Yes
Eco-Friendly Cal Green Compliant