Back to Search Results
Ferguson.com Home
>
Faucets
>
Two Handle Kitchen Faucets
> Delta Faucet
>
D21902LF
Delta Faucet D21902LF "Lewiston" Two Handle Kitchen Faucet
| Item: | D21902LF |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $151.20 (Pricing is for Chrome)
Details and Dimensions
| Faucet Hole Configuration | 4 Hole |
| Overall Height | 13-7/16" |
| Construction | Brass |
| Spout Height | 8-1/5" |
| Spout Reach | 8" |
| Maximum Deck Thickness | 1-3/8" |
| Side Spray Included | Yes |
| Flow Rate (GPM) | 2.2 |
| Valve Type | Washerless Cartridge |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 4 Hole |
| Handle Type | Lever |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


