Delta Faucet D2102LF "Classic" Two Handle Kitchen Faucet
| Item: | D2102LF |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $77.11
Details and Dimensions
| Faucet Hole Configuration | 3 Hole |
| Overall Height | 5-7/16" |
| Construction | Brass |
| Spout Height | 5" |
| Spout Reach | 9" |
| Maximum Deck Thickness | 1" |
| Flow Rate (GPM) | 2.2 |
| Valve Type | Washerless Cartridge |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 3 Hole |
| Handle Type | Knob |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Escutcheon Included | Yes |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


