Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Delta Faucet D2100LF "Classic" Two Handle Kitchen Faucet

Item: D2100LF
Finish: Chrome
Online Availability: Available for immediate shipment

Details and Dimensions

Faucet Hole Configuration 3 Hole
Overall Height 5-7/16"
Construction Brass
ADA Compliant Yes
Spout Height 5"
Spout Reach 9"
Maximum Deck Thickness 1"
Flow Rate (GPM) 1.8
Valve Type Washerless Cartridge
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle Type Lever
Features Swivel Spout
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included Yes
CEC Approved Yes