Delta Faucet D1977RBDST Drinking Water Filtration System
| Item: | D1977RBDST |
| Finish: | Venetian Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $198.58 (Pricing is for Venetian Bronze)
Details and Dimensions
| Overall Height | 9-1/4" |
| Features | • Cold Water Tap Only |
| ADA Compliant | Yes |
| Additional Information | Compatible with RO systems |
| Filtration Type | Filtered Dispenser |
| Handle Type | Cross |
| Handle(s) Included | Yes |
| Includes | Air Gap |
| Number Of Handles | 1 Handle |
| Spout Height | 6-7/8" |
| Spout Length | 5" |
| Valve Type | Diamond Seal |
| Warranty |


