X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet D1977SSDST Beverage Faucet

Item: D1977SSDST
Finish: Stainless
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Overall Height 9-1/4"
ADA Compliant Yes
Spout Height 6-7/8"
Spout Reach 5"
Flow Rate (GPM) 1.5
Valve Type Diamond Seal
Number Of Handles 1 Handle
Handle Type Cross
Includes Air Gap
Features Cold Water Tap Only
Handle(s) Included Yes
Filtration Type Filtered Dispenser
CEC Approved Yes
Additional Information Compatible with RO systems