Back to Search Results
Ferguson.com Home
>
Faucets
>
Water Filtration Kitchen Faucets
> Delta Faucet
>
D1914RBDST
Delta Faucet D1914RBDST Water Filtration Kitchen Faucet
| Item: | D1914RBDST |
| Finish: | Venetian Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $198.58 (Pricing is for Venetian Bronze)
Details and Dimensions
| Faucet Hole Configuration | 1 Hole |
| Height | 9-1/4" |
| Construction | Brass |
| ADA Compliant | Yes |
| Spout Height | 6-7/8" |
| Spout Reach | 5" |
| Faucet Hole Diameter | 2-39/64" |
| Maximum Deck Thickness | 2-3/4" |
| Includes | Air Gap |
| Flow Rate (GPM) | 1.5 |
| Number Of Handles | 1 Handle |
| Number of Faucet Holes | 1 Hole |
| Handle Type | Lever |
| Features | • Diamond Seal Technology with Integrated Supply Tubes, Cold Water Only, Reverse Osmosis Compatible System |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Eco-Friendly | Cal Green Compliant |
| Connection Size | 3/8'' Compression Fittings |
| Warranty |


