X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet D100DST "Classic" Single Handle Kitchen Faucet

Item: D100DST
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $117.70

Price: $92.39 (Pricing is for Chrome)



Details and Dimensions

Faucet Hole Configuration 3 Hole
Overall Height 8-3/8"
Construction Metal
ADA Compliant Yes
Spout Height 4-3/4"
Spout Reach 8-11/16"
Maximum Deck Thickness 2-1/2"
Flow Rate (GPM) 1.8
Valve Type Diamond Seal Valve
Number Of Handles 1 Handle
Number of Faucet Holes 3 Hole
Handle Type Lever
Features Diamond Seal Technology
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included Yes
CEC Approved Yes