X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet D100BHDST "Classic" Single Handle Kitchen Faucet

Item: D100BHDST
Finish: Chrome
Online Availability: Available for immediate shipment

List Price: $125.70

Price: $96.71



Details and Dimensions

Faucet Hole Configuration Single Hole
Overall Height 8-3/8"
Construction Metal
ADA Compliant Yes
Spout Height 4-3/4"
Spout Reach 8-11/16"
Swivel Spout Yes
Degree of Spout Swing 180
Maximum Deck Thickness 2-1/8"
Side Spray Included No
Flow Rate (GPM) 1.8
Valve Type DIAMOND SEAL Valve
Number Of Handles 1 Handle
Number of Faucet Holes 3 Hole
Handle Type Lever
Soap Dispenser Included No
Features DIAMOND Seal Technology
Low Lead Compliant Yes
Eco-Friendly Water Efficient
CEC Approved Yes