Delta Faucet DBT13210/DR10000UNBX "Foundations Core" Single Handle Shower Faucet
| Item: | DBT13210/DR10000UNBX |
| Finish: | Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $90.88
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | Yes |
| Rough In Valve Type | Pressure Balanced |
| Shower Valve Type | Single Function Pressure Balance Cartridge |
| Shower Head Type | Single Function |
| Number Of Spray Head Functions | 1 |
| Spray Functions | Full Body Spray |
| Escutcheon Included | Yes |
| Valve Escutcheon Width | 7" |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Pressure Balanced | Yes |
| Construction | Brass |
| Tub/Shower Model Available | Yes |
| ADA Compliant | Yes |
| Features | • Full Body Spray Showerhead • Scald Guard |
| Spout Length | 2-7/8" |
| Width | 2" |
| Installation Guide |
| Parts Breakdown |
| Warranty |


