X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet DB512LF "Foundations Core" 4'' Centerset Bathroom Sink Faucet

Item: DB512LF
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment


Details and Dimensions

Faucet Hole Configuration 4'' Centerset
Number of Faucet Holes 3 Hole
Faucet Centers 4''
Spout Height 2-5/8"
Spout Reach 4-1/4"
Overall Height 5-11/16"
Number Of Handles 2 Handle
Handle(s) Included Yes
Maximum Deck Thickness 1-1/4"
Construction Brass
Valve Type Washerless Stem CArtridge
Flow Rate (GPM) 1.2
Shown With Acrylic Knob Handle
Includes Pop-up Drain
Low Lead Compliant Yes
CEC Approved Yes
Eco-Friendly Water Efficient
Water Sense